LORLIN Lorlin rotary switch 12 pole panel mount

Sebelum PPN:
Rp409.900 - Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: SP * Contact current rating: 1 A @ 12 V * Number of switch positions: 12 * Number of contacts: 1 * Rated voltage: 250 V dc, 250 V ac * Depth: 23.8 mm * Width: 25.4mm * Mounting type: Panel mount * Terminal type: Solder * Pitch: 30 ° * Wafer switches, RA series. Rotary switches for panel mounting, with a 6 mm diameter shaft. Solder terminals. Available in four versions. Additional wafers can PT series accessories must be used to fit additional wafers (extension shafts, spacers and washers) .Buttons are also available in the catalog.

Ulasan Produk

Tidak ada ulasan