LORLIN Lorlin rotary switch 12 poles

Sebelum PPN:
Rp169.900 - Rp319.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of switch positions: 12 * Number of contacts: 1 * Width: 26.2 (Dia.) Mm * Dimensions: 26.2 (Dia.) X 47.1mm * Terminal type: PCB * Standard conformity: RoHS compliant, UL-V0 * Lorlin CKF Series IP65 Shielded Rotary Switch. The CKF series is designed to have the same shape, fit and electrical ratings as a standard CK, but also an IP65 rated front panel seal rating. The damping of switching movements and the reduction of axial play ensure that high-quality single-deck multipole switches are suitable for a variety of signal applications. These switches have up to 4 poles per switch and 12 positions. Products with soldering terminals or board terminals are also available. Made in the UK Cost-effective single-wafer switch Molded 27.5 mm diameter Standard 30 ° index Solder or PCB terminal Switch max 4 positions Max 12 positions Short (make before break 30 ° index only) or non-short (break before make) contact Smooth feel due to reduced index and reduced shaft play Front panel with IP65 grade seal construction

Ulasan Produk

Tidak ada ulasan