LEMO Lemo coaxial socket

Sebelum PPN:
Rp1.199.900 - Rp3.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender: Female * Body Orientation: Right Angle * Termination Method: Solder * Mounting Type: Through Hole * Body Plating: Gold * Contact Material: Bronze * Contact Plating: Gold over Nickel * Operating Temperature Max: +260°C * Operating Temperature Min: -55°C * Series: 00 S * 90° PCB Socket 00 Series. 90° angled sockets for soldering on printed circuits. These sockets come with female contacts and are available in single (EPL) or double (EPY) types.

Ulasan Produk

Tidak ada ulasan