LEMO Lemo round connector 1S series

Sebelum PPN:
Rp1.199.900 - Rp1.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts: 1 * Mounting Type: Cable Mount * Termination Method: Solder * Shell Size: 1 * Rated Current: 12A * Contact Gender: Male * Body Orientation: Straight * Series: 1S * Housing Material: Brass * Operating Temperature Min: -55°C * Dimensions for 124-3624: A: 12 mm, L= 26 mm, M: 18. For 124-3630: A: 12 mm, C: 6.2 mm, L: 42.5 mm, M: 31.5 mm, S2: 8.5 mm. Straight plug with cable grip, 1S series. Features male contacts for soldering and locks onto sockets or connectors of the same series.

Ulasan Produk

Tidak ada ulasan