LEM LEM current sensor

Sebelum PPN:
Rp4.899.900 - Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor technology: Closed loop, Power supply voltage: 24 V dc, Mounting type: DIN rail, Frequency bandwidth: 30 -> 2000 Hz, Accuracy: ±1%, Operating temperature Min: -20°C, Operating temperature Max: +60°C, Depth: 55mm, Height: 69mm, Width: 67mm, AP series. Split core AC current transducer using proprietary technology PriME. Performs RMS average value measurement. . Split core, ideal for improvement Ultra-lightweight loop power 0-5 V, 0-10 V, and 4-20 mA output supported Measuring range selectable Voltage output selectable (B10 series only) DIN rail mounting

Ulasan Produk

Tidak ada ulasan