BIVAR LED spacer Bivar

Sebelum PPN:
Rp549.900 - Rp799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Compatible products: 12.7 mm PCB LED assembly * Series: LTM * Bivar LTM series LED spacers. Bivar's LTM series is a series of LED spacers for through hole LEDs. The LED is installed higher than the board to protect it from high temperature environment. The LTM spacer mount features a tapered internal pin divider that supports the LED pins. It is made of black crystalline polymer and has obtained UL rating. . Features of LTM LED spacers: Vertical mounting pin dividers for 3 mm or 5 mm through-hole LEDs Various lengths

Ulasan Produk

Tidak ada ulasan