LEDIL LEDiL LED lens

Sebelum PPN:
Rp119.900 - Rp21.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: Lisa2 * Lens shape: Bullet type * Number of LEDs per lens: 1 * Light emission pattern: Spot * View angle: 14.5 -> 24 ° * Attachment method: glue, pin * Dimensions: 9.9 (Dia.) X 6.8mm * Transparent / Diffuse: Clear * Diameter: 9.9mm * Height: 6.8mm * Kit contents: Holder, lens * Generated viewing angle (full angle measured at half peak luminous intensity) is LED chip size, color, position It changes according to. LEDiL LISA2 Series LED Lenses. LEDiL's LISA2 Series is a family of round LED lens assembly with a PC holder. The series is designed for a single LED and offers a wide range of options with a clear lens. It also supports a wide range of beam angles from spot to ultra-wide, and also supports elliptical beam options. The LISA2 lens shines light from an LED light source through the lens, providing the right type of beam emission and uniform output. Optical grade PMMA LISA2 lenses are highly UV / heat resistant. LISA2 lenses are designed and optimized for use with a variety of LEDs. Due to the rapid improvement of LED products, it is highly recommended to get the latest data from the manufacturer for compatible LEDs.

Ulasan Produk

Tidak ada ulasan