Lascar Lascar thermocouple board PanelPilot series

Sebelum PPN:
Rp1.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Characteristic measurement: temperature, minimum temperature: -10°C, maximum temperature: +40°C, series: PanelPilot, not suitable for waterproof version (SGD 24-M-IP). Thermocouple adjustment module for PanelPilot M series display. PanelPilot compatible display Thermocouple adjustment module for use on the back of the SGD display module. .Measurement range: -200 -> +1350 °C (max) Suitable for K, J, and T type temperature sensors Shown in °C or °F Connected to SGD meter with 14-pole connector with built-in cold junction compensation (CJC) Powered from SGD meter Download application from PanelPilot website Thermocouple type user selectable from PC software High/Low alarm presets

Ulasan Produk

Tidak ada ulasan