Lascar Lascar digital panel meter

Sebelum PPN:
Rp5.699.900 - Rp11.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Characteristic measurement: Current, Display type: TFT, Cutout height: 54.5mm, Cutout width: 87mm, Depth: 17.8mm, Minimum temperature: 0°C, Maximum temperature: +40°C, Series: PanelPilot, PanelPilot series -Current Loop Indicator. The panel pilot series of color TFT graphic meters can program and display the meter style provided by traditional panel meters. With this software, users can customize colors, text labels, splash screens, and input scales, all uploaded to the meter via a USB connection. After programming is complete, all selections can be stored on the meter and computer, the device can be removed and mounted on the panel like a standard display. Color TFT screen 320 x 240 pixels (QVGA) 4 -> 20 mA current loop measured (10 -> 50 mA or 0 -> 50 mA also possible) Digital hold function Operating voltage: 4 -> 30 V dc Programmable via USB interface PanelPilot software to set and customize the display Simple panel mounting solution. Various display sizes. 2.4 inch (Part number: 777-6836 777-6836) 2.8 inch (Part number: 777-6830 777-6830) 3.5 inch (Part number; 777-6849) 777-6849 ). PanelPilot software. PanelPilot software is freely downloadable from the web. Control software that is easy to install and use is available for Windows XP (Home and Professional), Vista and Windows 7. This software allows you to configure the appearance and behavior of your meter and upload those settings to your meter.

Ulasan Produk

Tidak ada ulasan