Kudom Kudom Solid State Relay

Sebelum PPN:
Rp729.900 - Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil voltage: 12V dc * Switching current: 4 A * Mounting type: DIN Rail * Terminal type: Board pin * Length: 6.2mm * Depth: 75.6mm * Height: 89mm * Dimensions: 6.2 x 75.6 x 89mm * Input current : 25mA *Operating temperature range: -30 -> +80°C *KSMD series single phase SSR. Kudom KSMD series single phase AC output, board mounted solid state relay. KSMD relay load current is 0.1 A / 2 A / 3 A / 4 A and various control voltage options are available. Ideal for high-density board mounting or PLC control applications. . Board Mount Optical Insulation Isolation Resistance: 2500 V rms RoHS Compliant

Ulasan Produk

Tidak ada ulasan