KNITTER-SWITCH KNITTER-SWITCH push button switch

Sebelum PPN:
Rp89.900 - Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch Action: Momentary, Contact Configuration: Double Pole Double Throw (DPDT), Mounting Type: Panel Mount, Panel Cutout Diameter: 5.5 (With Flat) mm, Contact Current Rating: 3 A @ 250 V AC, Actuator Color: Silver, Terminal Type: Solder, Mounting Hardware. Actuator button is not supplied with the switch and must be ordered separately. For a suitable 15 mm black button, see stock number 7830053. Momentary switches have the momentary state displayed in brackets, e.g., on - (on). Knitter-Switch Miniature Pushbutton Switches - MPA / MPE Series. Knitter-Switch MPA / Waterproof MPE Series miniature pushbutton switches are available in SPDT or DPDT contact configurations, with momentary or alternating switching functions and solder terminations. Both the MPA switch and the IP67 waterproof MPE switch are designed for panel mounting. Contact resistance is less than 10 mΩ and insulation resistance is greater than 1000 MΩ. They are epoxy sealed and flux-resistant. Accessories for the MPA / Waterproof MPE miniature pushbutton switches include a chrome-plated brass bezel and a 15 mm diameter black actuator button. See part numbers 134-2462 and 702-3713, respectively. Momentary or alternating switch function IP67 waterproof - MPE series only Maximum switch rating: 6 A @ 125 V ac, 3 A @ 250 V ac Silver plated contacts M6 bushing Solder terminals Maximum contact resistance: 10 mΩ Dielectric strength: 1500 V ac for 1 minute Insulation resistance: 1000 MΩ or greater Mechanical life: > 30,000 cycles Operating temperature range: -45 to +140°C

Ulasan Produk

Tidak ada ulasan