KNITTER-SWITCH KNITTER-SWITCH rotary switch

Sebelum PPN:
Rp159.900 - Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact current rating: 25 mA @ 24 V dc * Number of switch positions: 10 * Rated voltage: 24 V dc * Output coding: BCD * Depth: 10 mm * Width: 10 mm * Dimensions: 10 x 10 x 8.8 mm * Mounting type : PCB * Mounting hole size: 2.6 x 1.2 mm * Terminal type: Through hole * Application: Test / Equipment switch * Case material: PA6T * Subminiature Rotary Coded Switches (SMT)-SMR 6000 Series. Miniature rotary cord switches are available with or without an extended shaft actuator and are available with either BCD or hexadecimal coding. These rotary switches are rated at 24 V dc and have a dielectric strength of 250 V for 1 minute.

Ulasan Produk

Tidak ada ulasan