KNITTER-SWITCH KNITTER-SWITCH Micro Switch Snap SPDT

Sebelum PPN:
Rp289.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Actuator type: Snap * Terminal type: Pc Pin * Contact rated current: 500 mA * Contact configuration: SPDT * Operating force: 50 gf * Operating temperature Min: -20°C * Operating temperature Max: +70°C * Contact material: Copper alloy * Case material: Polyester * Mechanical life: 300000Operations * Rated voltage: 30V dc * Knitter-Swtich micro snap type switch. Product Description Knitter-Switch DM-SSM series are micro miniature snap type switches. This switch has an excellent mechanical life of 300,000 times. The DM-SSM series also have excellent connectivity because the contacts and terminals are silver-plated. This switch is a non-short type and has an on-momentary switch configuration. Features and benefits: 300000 times non-short type silver plated terminals and contacts on-momentary switch configuration

Ulasan Produk

Tidak ada ulasan