KNITTER-SWITCH KNITTER-SWITCH Toggle Switch Latch Double Pole Double Throw (DPDT)

Sebelum PPN:
Rp159.900 - Rp629.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration: Double Pole Double Throw (DPDT) * Switch Action: Latching * Contact Current Rating: 400 mA @ 20 V * Mounting Type: PCB * Terminal Type: Pc Pin * Actuator Length: 3.8 mm * Actuator Material: PES * Contact Resistance: <100 mΩ * Mechanical Life: 30,000 Operations * Knitter Switch Micro Miniature Toggle Switch - FT Series. FT toggle switches are microminiature components, occupying only 4.5 mm x 7 mm of PCB space. Available in single-pole and double-pole versions, they are suitable for use in medical equipment, test equipment, and measuring instruments. ESD Resistance: > 8 kV (between lever and terminal) Maximum Contact Rating: 0.4 VA @ 28 V dc

Ulasan Produk

Tidak ada ulasan