KNITTER-SWITCH KNITTER-SWITCH Toggle Switch On-Off-On Single Pole Double Throw (SPDT)

Sebelum PPN:
Rp209.900 - Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration: Single Pole Double Throw (SPDT) * Switch Action: On-Off-On * Contact Current Rating: 50 mA @ 48 V dc * Mounting Type: PCB * Terminal Type: Through-Hole * Actuator Length: 6 mm * Contact Resistance: 50 mΩ * Operating Temperature Range: -20 to +80°C * Knitter Switch Toggle Switch - ATE Series. Washable PBT case. Nickel-plated brass metal parts. Insulation Resistance: > 500 MΩ @ 250 V dc

Ulasan Produk

Tidak ada ulasan