KNITTER-SWITCH KNITTER-SWITCH Toggle Switch On-Off-On Double Pole Double Throw (DPDT)

Sebelum PPN:
Rp329.900 - Rp799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration: Double Pole Double Throw (DPDT) * Switch Operation: On-Off-On * Contact Rated Current: 4 A @ 30 V dc * Mounting Type: Panel Mount * Terminal Type: Solder Tag * Panel Cutout Diameter : 12.5mm * Actuator length: 11.5mm * Contact resistance: <20mΩ * Panel cutout size: 12.5mm * Knitter Switch miniature toggle switch-MTG series. 15 / 32-32 THD bush, with lock plate (M12 x 0.75 ) Biased / Biased option Silver contact Chrome-plated brass actuator and diallyl phthalate (UL94 V-0) case

Ulasan Produk

Tidak ada ulasan