KNITTER-SWITCH KNITTER-SWITCH toggle switch (on) -off-on single pole double throw (SPDT)

Sebelum PPN:
Rp429.900 - Rp449.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration: Single Pole Double Throw (SPDT) * Switch Operation: (On)-Off-On * Contact Rated Current: 4 A @ 30 V dc * Mounting Type: Panel Mount * Terminal Type: Solder Tag * IP Rating : IP67 *Panel cutout width: 6.1mm *Panel cutout height: 5.5mm *Actuator length: 10.5mm *Contact resistance: <10mΩ *Operating temperature range: -45 -> +140°C *UL. MTE series -Waterproof IP67 2/3 position, 1 pole, 2 poles, 3 poles, panel mount toggle switch Chromium plated actuator solder tag, copper alloy, silver plated silver plated contacts Maximum panel thickness: 1.5 mm

Ulasan Produk

Tidak ada ulasan