KNITTER-SWITCH KNITTER-SWITCH Toggle Switch (On) -On Single Pole Double Throw (SPDT)

Sebelum PPN:
Rp209.900 - Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: Single pole double throw (SPDT) * Switch operation: (On)-On * Contact rated current: 4 A @ 30 V dc * Mounting type: Panel mount * Terminal type: Solder Tag * IP rating: IP67 *Panel cutout width: 6.1mm *Panel cutout height: 5.5mm *Actuator length: 10.5mm *Contact resistance: <10mΩ *Operating temperature range: -45 -> +140°C *UL. MTE series-Waterproof IP67. 2/3 position, 1-pole, 2-pole, 3-pole, panel mount toggle switch Chromium plated actuator Solder tag, copper alloy, silver plated Silver plated contacts Maximum panel thickness: 1.5 mm

Ulasan Produk

Tidak ada ulasan