KNITTER-SWITCH KNITTER-SWITCH Toggle Switch (On) -Off- (On) Single Pole Double Throw (SPDT)

Sebelum PPN:
Rp169.900 - Rp689.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: Single pole double throw (SPDT) * Switch operation: (On)-Off-(On) * Contact rated current: 400 mA @ 20 V * Mounting type: PCB * Terminal type: Pc Pin * IP rating : IP67 *Actuator length: 6.1mm *Actuator material: Brass chrome plating *Contact resistance: <20mΩ *Operating temperature range: -30 -> +85°C *Knitter Switch Subminiature toggle switch-TST series.

Ulasan Produk

Tidak ada ulasan