KNITTER-SWITCH KNITTER-SWITCH DIP switch

Sebelum PPN:
Rp789.900 - Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: 8 PST * Contact rated current: 100 mA (non-switching), 25 mA (switching) * Contact material: brass, tin-plated on nickel plating * Number of positions: 8 * Mounting type: surface mount * Actuator type: Convex * Package style: DIP * Mechanical life: 5000 Operations * Operating temperature Max: +85°C * Operating temperature Min: 40°C * Dielectric strength: 500V dc * Knitter-Switch SBS 610xx T series DIP switch. SBS 610xx T series Designed for surface mounting, it can be used in a variety of contact configurations. Convex actuators are mounted on the top of the body and work by sliding laterally. Due to its wide operating temperature range and long mechanical life, this series can be used in various applications.

Ulasan Produk

Tidak ada ulasan