KNITTER-SWITCH KNITTER-SWITCH DIP switch flat

Sebelum PPN:
Rp1.899.900 - Rp2.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: 8PST * Contact current rating: 100 mA (non-switching), 25 mA (switching) * Contact material: Copper * Number of positions: 8 * Mounting type: surface mount * Actuator type: flat * Package style: DIP * Mechanical life: 2000Operations *Operating temperature Max: +85°C *Operating temperature Min: -40°C *Operating temperature range: -40 -> +85°C *Rated voltage: 24 V dc, 50 V dc *Knitter-Switch SBP 8100 series DIP Switches. The SBD 8100 series is designed for surface mounting and can be used in various contact configurations. The flat actuator is mounted at a right angle and operates by raising and lowering vertically by 20°. Due to its wide operating temperature range and long mechanical life, this series can be used in various applications.

Ulasan Produk

Tidak ada ulasan