KNITTER-SWITCH KNITTER-SWITCH Slide Switch Single Pole Single Throw (SPST)

Sebelum PPN:
Rp99.900 - Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: Single pole single throw (SPST) * Mounting type: PCB * Switch operation: Latch * Contact rated current: 3 A @ 28 V dc * Terminal type: Solder * Actuator type: Slide * Contact resistance: 100 mΩ * Mechanical life: 20000Operations *Operating temperature range: -40 -> +85°C *Knitter Switch Miniature slide switch-MSS series. Lead-free, 260 oC 5 seconds automatic soldering possible Black nylon actuator and case, white nylon base Typical Applications: Handheld products, instrumentation, white goods, medical care, IT and communication equipment boards or front panel controls, etc.

Ulasan Produk

Tidak ada ulasan