KNITTER-SWITCH KNITTER-SWITCH Slide Switch Single Pole Double Throw (SPDT)

Sebelum PPN:
Rp139.900 - Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: Single pole double throw (SPDT) * Mounting type: PCB * Switch operation: Latch * Contact rated current: 50 mA @ 48 V dc * Terminal type: Through hole * Actuator type: Slide * Contact resistance: 50 mΩ * Mechanical life: 60000Operations * Contact material: Gold on nickel-plated phosphor bronze * Knitter Switch Microminiature slide switch-ASL series. Board mounted, break-before-make PBT (UL 94 V-0) case

Ulasan Produk

Tidak ada ulasan