KNITTER-SWITCH KNITTER-SWITCH Slide switch Double pole single throw (DPST)

Sebelum PPN:
Rp65.900 - Rp739.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: Double pole single throw (DPST) * Mounting type: PCB * Switch operation: Latch * Contact rated current: 350 mA @ 30 V dc * Terminal type: Pc Pin * Actuator type: Slide * Length: 15 mm * Width: 7.5mm * Depth: 14mm * Dimensions: 15 x 7.5 x 14mm * Contact resistance: 20mΩ * Mechanical life: 10000Operations * Operating temperature range: -20 -> +85°C * Knitter Switch Miniature slide switch-MFP series. Mounting, break-before-make Contact material: Copper alloy, silver plated over nickel barrier Mechanical life: minimum 10000 times

Ulasan Produk

Tidak ada ulasan