KLAUKE Klauke crimping die set 50 series

Sebelum PPN:
Rp4.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Crimp Connector Type: Tube Type Cable Lug * Cable Size: 16-25 mm2 * Number of Ports: 2 * Series: 50 * Klauke EK50ML Die Set. Klauke EK50ML crimping die product for electromechanical micro crimping tool. The Klauke 50 series crimp dies are available in a variety of connector types including bootlace ferrules, tube terminals, and DIN terminals. Part number; 908-2880 908-2880: 0.5 -> 10.00 mm2, best for DIN terminal Part number; 908-2884 908-2884: 0.25 -> 6.00 mm2, receptacle part number; 908-2896 908-2896: 0.14 -10.00 mm2 boot Ideal for race ferrules 908-2893 908-2893: 10.00 -> 25.00 Suitable for boots ferrules Part number 908-2890 908-2890: 35.00 -> 50.00 mm2 Suitable for boots ferrules Part number 908-2900 908-2900 : 4.00 -> 10.00 mm2 tube type terminal is suitable for product number; 908-2903 908-2903: 10.00 -> 16.00 mm2 tube type terminal is suitable for product number; 908-2907 908-2907: 16.00 -> 25.00 mm2 tube type terminal is suitable for

Ulasan Produk

Tidak ada ulasan