NXP Kinetis S9KEA 40MHz 64KB Flash MCU LQFP

Sebelum PPN:
Rp19.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Family name: Kinetis EA, Package type: LQFP, Mounting type: Surface mount, Pin count: 64, Device core: ARM Cortex M0, Data bus width: 32bit, Program memory size: 64kB, Maximum frequency: 40MHz, RAM size: 4 kB, USB channel: 0, ADC channel number: 16, SPI channel number: 2, standard operating supply voltage: 2.7 -> 5.5 V, UART channel number: 3, Kinetis EA series microcontroller. Kinetis EA series microcontroller is 32 Designed for automotive applications based on the Bit ARM Cortex-M0+ core. Developed with EMC/ESD in mind, this series offers excellent noise immunity and low electromagnetic radiation. .Up to 48 MHz Cortex-M0+ microprocessor flash memory: up to 128 KB SRAM: up to 16 KB 16-channel 12-bit ADC single cycle I/O access port power supply: +2.7 -> +5.5 V dc operating temperature range: -40 -> +125 °C

Ulasan Produk

Tidak ada ulasan