JKL COMPONENTS JKL Components LED Mounting Cable JKL ZFS-10504-RGB For LED Flex Light Ribbon

Sebelum PPN:
Rp519.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Function: Link * Combined: JKL ZFS-10504-RGB LED Flex Light Ribbon * Length: 170mm * Connector Gender: Male * Conductor Size: 22AWG * JKL Components ZCH-170-RGB-J Ribbon Connector. JKL Components ZCH-170 -RGB-J is an RGB ribbon connector for use in combination with the ZFS-10504-RGB flexible LED strip. You can interconnect two RGB LED strips with a 170 mm connector wire. The ZCH-170-RGB-J connector is easy to connect with a simple latch design.

Ulasan Produk

Tidak ada ulasan