ITT CANNON ITT Cannon Backshell

Sebelum PPN:
Rp279.900 - Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Compatible products: Non-sealed plug / receptacle * Shell size: 14 * Body orientation: Straight * Male / female: Male * Housing material: Aluminum * IP protection class: IP67 * Length: 88.5mm * Number of contacts: 12 * Series : Trident TNM * Shield backshell. Provides cable shield termination. Inner blade grounds to outer shell Standard exit type and large cable exit type available

Ulasan Produk

Tidak ada ulasan