ITT CANNON ITT Cannon housing TRIDENT series

Sebelum PPN:
Rp139.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: Trident * Pitch: 5.08mm * Number of contacts: 3 * Number of rows: 1 * Body orientation: Straight * Connector system: Wire-to-board * Terminal method: Crimp * Contact plating: Tin * Rated current: 10A * Single In-line .'Slim line 'connectors designed to save space on the PCB allowing for easier tracking with heavy current tracks on 5.08mm (0.2in) pitch. Cable mounting sockets will accept QM socket contacts (order separately), PCB pin headers are fitted with tin plated pins.

Ulasan Produk

Tidak ada ulasan