ITT CANNON ITT Cannon socket contact TRIDENT series

Sebelum PPN:
Rp6.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male / Female: Female * Cable size: 22 AWG * Terminal method: Crimp * Series: Trident * Compatible products: Trident Ringlok connector * Rated current: 13A * Contact plating: Gold * Contact material: Copper alloy * Maximum contact resistance: 5mΩ -3-part contacts for crimping.These gold-plated contacts are designed for use with Trident housings.Contacts are color-coded to identify different gauges.Fitted with separate retention springs.

Ulasan Produk

Tidak ada ulasan