ITT CANNON ITT Cannon MIL Standard Circular Connector KPT Series

Sebelum PPN:
Rp1.099.900 - Rp7.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of contacts: 12 * Male/Female: Male * Contact gender: Male * Rated current: 22A * Rated voltage: 600 V ac, 850 V dc * Shell size: 14 * Mounting type: Cable mount * Terminal method: Solder * Bonding type :Bayonet coupling *Body orientation:Straight *Series:KPT *Operating temperature Min: -55°C *Cable mounting. This military grade cable mounting plug connector not only has a bayonet coupling mechanism that allows quick and secure connection. , Equipped with cable clamp and back shell. Suitable for industrial applications, this connector is extremely durable and is available in a variety of shell sizes and contact configurations.

Ulasan Produk

Tidak ada ulasan