iStorage iStorage 1TB diskAshur DT2 HDD

Sebelum PPN:
Rp11.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Model: DiskAshur DT2 * Capacity: 1 TB * Dimensions: 112 x 43.5 x 185.5mm * Weight: 1.2kg * Length: 112mm * Width: 43.5mm * Height: 185.5mm * iStorage diskAshur DT2 HDD. Used for diskAshur DT2 With an easy-to-design keypad, you can securely access your drive using your own 7-15 digit PIN. It requires no software to set up or operate and is platform / device independent and works on any operating system. Suitable for use on all versions of MS Windows, Mac OS, Linux, Android, Chrome, Thin Clients, Zero Clients and embedded systems. .USB 3.1 Encrypted Desktop Hard Drive XTS-AES 256-bit Hardware Encrypted-Software Free OS and Platform Independent EDGE Technology adopted.diskAshur DT2 enters deadlock frozen state in response to automated attacks and It neutralizes the attack.

Ulasan Produk

Tidak ada ulasan