iStorage iStorage 500GB diskAshur2 HDD

Sebelum PPN:
Rp11.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Model: diskAshur2 * Capacity: 500 GB * Color: Blue * Dimensions: 84 x 19 x 124mm * Weight: 216g * Length: 84mm * Width: 19mm * Height: 124mm * iStorage diskAshur2 hard drive. Easy to use design for diskAshur2. A keypad is available for you to access your drive using your own 7-15 digit PIN. No software to set up or operate, it works on any operating system. Suitable for use on all versions of MS Windows, Mac OS, Linux, Android, Chrome, Thin Clients, Zero Clients and embedded systems. .USB 3.1 Portable Encrypted Hard Drive FIPS PUB197 Certified PIN and encryption keys are always encrypted during normal times AES-XTS 256-bit hardware encryption-no software required OS or platform independent tamper-proof desk lock slot EDGE technology. DiskAshur2 Unlike other solutions, will enter deadlock freezes in response to automated attacks, neutralizing any attack.

Ulasan Produk

Tidak ada ulasan