Intelligent LED Solutions Intelligent LED Solutions 420Nm UV LED array

Sebelum PPN:
Rp3.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of LEDs: 6 * Peak wavelength: 420nm * Radiant flux: 2640mW * LED material: Silicone + (Lens) * Mounting type: Surface mounting * Height: 7mm * Length: 300mm * Width: 20mm * Dimensions: 300 + x + 20 + x + 7mm * Intelligent + LED + Solutions + 3535 + PowerLinear + UV + LED strip. + Intelligent + LED + Solutions + (ILS) This UV + PowerLinear strip family is equipped with TSLC 3535 + UV + LED. .. + This small UV + LED outputs high quality light and is extremely reliable. + This LED is compact and has a 55 + ° or 125 + ° lens. The + PowerLinear series LED array consists of a vertical chip structure on an aluminum substrate. + This array enhances thermal conductivity from a small, powerful light source. Optimal applications for + 3535 + PowerLinear strips include polymer curing, ink curing, counterfeit detection, aquarium lighting, medical +/+ DNA sequencing, and testing equipment. . + 3535 + PowerLinear + UV Strip Features: + 3535 + UV + LED + x + 5 or 6+ Dimensions: + 20 + x + 20 + x + 2 + mm

Ulasan Produk

Tidak ada ulasan