INFINEON Infineon VHF Varactor

Sebelum PPN:
Rp669.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Diode configuration: Single, Number of elements per chip: 1, Minimum thyroid capacitance: 4.3pF, Maximum reverse voltage: 28V, Minimum tuning ratio: 5, Mounting type: Surface mount, Package type: SOD-323, Pin count: 2, dimensions: 1.7 x 1.25 x 0.85mm, height: 0.85mm, length: 1.7mm, operating temperature Max: +125 °C, width: 1.25mm, varicap diode/varactor diode, Infineon. Known as a varicap diode, varactor diode, or tuning diode) is useful for a variety of applications that require a change in capacitance due to a change in voltage. This diode is suitable for a wide range of applications including RF tuning, voltage controlled oscillators and filters, frequency synthesizers and multipliers.

Ulasan Produk

Tidak ada ulasan