INFINEON Infineon N-channel IGBT module

Sebelum PPN:
Rp1.699.900 - Rp78.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Configuration: Series, Maximum continuous collector current: 295 A, Maximum collector-emitter voltage: 1200 V, Maximum gate-emitter voltage: ±20 V, Channel type: N, Mounting type: Panel mount, Package type: 62 mm module, Pin Count: 7, Switching Speed: 1MHz, Maximum Power Consumption: 1.05 kW, Dimensions: 106.4 x 61.4 x 29mm, Height: 29mm, Length: 106.4mm, Operating Temperature Max: +125 °C, Operating Temperature Min: -40 °C, IGBT modules, Infineon. Infineon series IGBT modules have low switching losses for switching up to 60 Khz. IGBTs are available in power module products such as the ECONOPACK package with 1200 V collector/emitter voltage and PrimePACK IGBT half-bridge chopper module with NTC (negative temperature coefficient) up to 1600/1700 V. PrimePACK IGBTs are used in industrial, commercial, architectural and agricultural vehicles. N-Channel TRENCHSTOPTM and field stop IGBT modules are suitable for hard switching and soft switching applications such as inverters, UPS and industrial drives. Package style includes: 62 mm module, EasyPACK, EconoPACK TM 2 / EconoPACK TM 3 / EconoPACK TM 4

Ulasan Produk

Tidak ada ulasan