INFINEON Infineon Unidirectional TVS Diode

Sebelum PPN:
Rp229.900 - Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Directional type: Unidirectional, Maximum clamping voltage: 4V, Mounting type: Surface mount, Package type: SC-74, Pin count: 6, Maximum peak pulse current: 20A, ESD protection: Yes, Operating temperature Min: -55 °C, operating temperature Max: +125 °C, width: 1.6mm, ESD protection TVS diode array. Infineon offers low capacitance ESD transient surge protection array products. We also offer unidirectional ESD TVS diode arrays that protect high speed data lines such as USB, HDMI and RF antennas. It is also used for desktop computer, camera, laptop, LCD display, mobile communication high speed SIM card protection, and IEEE1394 Fire Wire port. Low capacitance Unidirectional ESD diode Small package Low leakage current Low clamping voltage Lead-free RoHS compliant package (see data sheet) Surge, transient, ESD protection: IEC61000-4-2, IEC61000-4-4, IEC61000-4- Five

Ulasan Produk

Tidak ada ulasan