INFINEON Infineon Bidirectional ESD Protection Diode

Sebelum PPN:
Rp1.399.900 - Rp37.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Directional type: Phase direction, Maximum clamping voltage: 48V, Mounting type: Surface mount, Package type: TSSLP, Maximum reverse standoff voltage: 15V, Pin count: 2, Maximum peak pulse current: 16A, ESD protection: Yes, Number of elements per chip: 1, operating temperature Min: -55 °C, operating temperature Max: +125 °C, width: 0.32 mm, ESD protector, Infineon. Infineon transient voltage suitable for applications requiring high-speed ESD protection Suppression (TVS) diode

Ulasan Produk

Tidak ada ulasan