INFINEON Infineon Rectifier Diode Series 89A

Sebelum PPN:
Rp3.899.900 - Rp56.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Diode configuration: Series * Number of elements per chip: 2 * Peak reverse repetition voltage: 1600V * Mounting type: Panel mount * Diode technology: Silicon junction * Pin count: 3 * Maximum forward voltage drop: 1.5V * Length: 92mm * Width: 20mm * Height: 30mm * Peak Non-repetitive Forward Surge Current: 2.8kA * Rectifier Diode Module, DD Series-Infineon. Infineon PowerBLOCK Dual Diode (DD Series) Rectifier Diode Module includes high speed diode and rectifier There are configurations such as diodes. The rectifier diode module with high voltage contact technology is 20-60 mm, the maximum voltage is 1800 V, the maximum current is 600 A. The PowerBLOCK rectifier diode has an electrically isolated base. The base consists of an insulated copper base plate. These products can be used in power controllers, soft starters, and drive applications. PowerBLOCK housing easy to install High-voltage contact technology Fail-safe / short-circuit in case of failure-prevents arcing in case of failure

Ulasan Produk

Tidak ada ulasan