INFINEON Infineon low-side power switch

Sebelum PPN:
Rp529.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type of power switch: Low-side power switch, switch on resistance: 1.7Ω, number of outputs: 8, voltage: 4.5 -> 5.5V, mounting type: surface mounting, package type: DSO-36-47, number of pins: 36, dimensions: 15.9 x 11 x 3.25mm, Length: 15.9mm, Width: 11mm, Height: 3.25mm, Operating Temperature Max: +150°C, Operating Temperature Min: -40°C, Multi-Channel SPI Low Side Power Switch, by Infineon. Infineon The multi-channel low-side switch is expandable from dual channel to quad channel, making it suitable for ABS, powertrain systems, safety applications and industrial applications. This switch is designed to drive a variety of loads such as injection valves, relays, solenoids and unipolar stepper motors. Flexible multi-channel switches have built-in Smart Power Technology (SPT) protection. Typical applications include ABS/VSC, engine management, gasoline direct injection/port injection, and automatic shifting applications. Output stage controlled by 8-bit SPI interface Built-in current feedback with short circuit protection Electrostatic discharge (ESD) protection Overheat and overvoltage protection Low standby current

Ulasan Produk

Tidak ada ulasan