INFINEON Infineon multiplexer

Sebelum PPN:
Rp319.900 - Rp109.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Package type: D2PAK (TO-263), Mounting type: Surface mount, Standard single supply voltage: 4.75 -> 41 V, Switch type: Power supply, Pin count: 5, Power supply type: Single, Input signal type: Single end, Output signal Type: Single-ended, Operating temperature Min: -40°C, Operating temperature Max: +150°C, Dimensions: 10 x 9.25 x 4.4mm, PROFET Smart High Side Power Switch, Single Channel, Infineon. Overload Protection Current Limit Short Circuit Protection Thermal Shutdown Overvoltage protection Electrostatic discharge (ESD) protection

Ulasan Produk

Tidak ada ulasan