INFINEON Infineon MCU

Sebelum PPN:
Rp179.900 - Rp25.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Family name: XMC4000, Package type: LQFP, Mounting type: Surface mounting, Number of pins: 144, Device core: ARM Cortex M4, Data bus width: 32bit, Program memory size: 1.024 MB, Maximum frequency: 120MHz, RAM Size: 160 kB, USB channel: 1, Number of ADC channels: 12, Standard operating supply voltage: 1.3 V (core), 3.3 V (digital), Program memory type: Flash, XMC 4500 32-bit industrial use The microcontroller, Infineon. DAVE TM 3 Software is a free tool chain that helps you develop software that utilizes the functionality of the hardware in the XMC4000 series. This DAVE tool incorporates all the features of existing DAVE tools, as well as IDE, compiler, debugger and low level code generation. This tool is easy to use and the built-in code is called DAVE app. The DAVE app can be downloaded and configured from the web. With free application code design, you can add as many apps as you need according to the purpose from evaluation to production (E2P). Download DAVE TM for free from www.infineon.com/DAVE. ARM R Cortex(R); -M4, 120 MHz (equipped with single cycle DSP MAC and floating minority unit (FPU)) 1 MB embedded flash (built-in hardware ECC) 160 Kb SRAM (XMC4504 128 Kb) 12 channel DMA IEEE1588 compliant Ethernet MAC USB 2.0 full speed On-the-Go Full set contents : Various timers, PWM, Delta-Sigma demodulator, 1 interface 12-bit ADC kernel with up to 26 channels x 4, 12-bit DAC x 2 Multi-function serial interface module x 6 ( Can be configured for SPI, I2C, I2S, UART) CAN node x 3 External bus interface. Supports SDRAM, SRAM, NOR- / NAND-Flash and memory map I / O device (LCD) SD / MMC interface Touch interface and LED matrix Battery backup type real-time clock (calendar function and time) Equipped with base or external wakeup function)

Ulasan Produk

Tidak ada ulasan