INFINEON Infineon high-side switch

Sebelum PPN:
Rp129.900 - Rp199.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Power switch type: High side switch, Switch on resistance: 700mΩ, Output number: 1, Voltage: 34V, Current: 0.4A, Mounting type: Surface mounting, Package type: DSO, Pin count: 8, Dimension: 5 x 4 x 1.5mm, Length: 5mm, Width: 4mm, Height: 1.5mm, Operating Temperature Max: +150 °C, Operating Temperature Min: -40 °C, PROFET Smart High Side Power Switch, Single Channel, Infineon. Overload Protection Current limit Short circuit protection Thermal shutdown Overvoltage protection Electrostatic discharge (ESD) protection

Ulasan Produk

Tidak ada ulasan