INFINEON Infineon single 1: 1 analog switch

Sebelum PPN:
Rp119.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Configuration: Single 1:1, Package type: TO-252, Mounting type: Surface mount, Standard single Supply voltage: 52 V, Switch type: High side, Pin count: 5, Power supply type: Single, Input signal type: CMOS, Operating temperature Min: -40 °C, operating temperature Max: +150 °C, Number of channels per chip: 1, Dimensions: 6.5 x 6.22 x 2.3mm, PROFET smart high side power switch, single channel, Infineon. Overload protection current Limit Short circuit protection Thermal shutdown Overvoltage protection Electrostatic discharge (ESD) protection

Ulasan Produk

Tidak ada ulasan