INFINEON Infineon clock generator

Sebelum PPN:
Rp309.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum switching frequency: 65 kHz * Startup supply current: 550 μA * Maximum supply current: 2.3 mA * Zero power detection: Yes * Mounting type: surface mount * Package type: DSO * Pin count: 8 * Dimensions: 5 x 4 x 1.65mm * Length: 5 mm * Width: 4 mm * Height: 1.65 mm * Operating supply voltage Max: 27 V * Operating supply voltage Min: -0.3 V * PWM controller, Infineon. Infineon's pulse width modulation controller and related devices are various Suitable for various AC-DC converter applications.

Ulasan Produk

Tidak ada ulasan