INFINEON Infineon Smart Low-Side

Sebelum PPN:
Rp369.900 - Rp72.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Power switch type: Smart Low-Side, Switch on resistance: 1.9Ω, Number of outputs: 1, Voltage: 10V, Current: 350mA, Mounting type: Surface mount, Package type: SOIC, Pin count: 8, Dimension: 5 x 4 x 1.45mm, Length: 5mm, Width: 4mm, Height: 1.45mm, Operating Temperature Max: +150 °C, Operating Temperature Min: -40 °C, HITFET Smart Low Side Power Switch, Infineon. HITFET Automotive Smart Low Side Switch Series Has built-in protection from ESD, heating, short circuit and overload situations. The HITFET family has a switch-on resistance of up to 480 mΩ and can be scaled to RDSon. .Diagnostic or latch and restart protection easily replaceable

Ulasan Produk

Tidak ada ulasan