INFINEON Infineon PNP transistor

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Transistor type: PNP * Maximum DC collector current: 100 mA * Maximum collector-emitter voltage: 45 V * Package type: SOT-23 * Mounting type: Surface mounting * Maximum power consumption: 330 mW * Minimum DC current gain: 420 * Transistor configuration: Single * Maximum collector-base voltage: 50 V * Maximum emitter-base voltage: 5 V * Maximum operating frequency: 250 MHz * Number of pins: 3 * Number of elements per chip: 1 * Maximum base-emitter Saturation voltage: 850 mV * General-purpose PNP transistor, Infineon

Ulasan Produk

Tidak ada ulasan