INFINEON Infineon N-channel small signal MOSFET

Sebelum PPN:
Rp189.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Channel type: N * Maximum continuous drain current: 2.9 A * Maximum drain-source voltage: 60 V * Maximum drain-source resistance: 120 mΩ * Maximum gate threshold voltage: 4 V * Minimum gate threshold voltage: 2.1 V * Maximum gate-source voltage: -20 V, +20 V * Package type: SOT-223 * Mounting type: Surface mounting * Pin count: 3 + Tab * Channel mode: Enhancement type * Category: Small signal * Maximum power Power consumption: 1.8 W * Standard turn-on delay time: 11 ns * Infineon SIPMOSR N-channel MOSFET

Ulasan Produk

Tidak ada ulasan