INFINEON Infineon N-channel IGBT

Sebelum PPN:
Rp149.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum continuous collector current: 50 A , Maximum collector- Emitter voltage: 650 V , Maximum gate-emitter voltage: ± 20V , Maximum power consumption: 305 W , Package type: TO-247 , Mounting type: Through hole , Channel type: N , Number of pins: 3 , Transistor configuration: Single , Length: 16.13mm , Width: 5.21mm , Height: 21.1mm , Dimensions: 16.13 x 5.21 x 21.1mm , Operating temperature Min: -40 °C , Infineon TrenchStop IGBT transistor, 600 / 650 V. Infineon's IGBT transistors have a collector-emitter rated voltage of 600 / 650 V and employ TrenchStop (TM) technology. This product includes devices with fast recovery anti-parallel diodes. Collector-emitter voltage range: 600 -> 650 V VCE sat is very low Turn-off loss is low Short tail current Low EMI Maximum junction temperature: 175 °C

Ulasan Produk

Tidak ada ulasan