INFINEON Infineon NP channel small signal MOSFET

Sebelum PPN:
Rp739.900 - Rp22.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Channel type: N, P, maximum continuous drain current: 1.4 A, 1.5 A, maximum drain-source voltage: 30 V (N channel), -30 V (P channel), maximum drain- Source-to-source resistance: 270 mΩ, 280 mΩ, maximum gate threshold voltage: 2V, minimum gate threshold voltage: 1V, maximum gate-source voltage: -20 V, + 20 V, package Type: PG-TDSOP, Mounting type: Surface mounting, Number of pins: 6, Channel mode: Enhancement type, Category: Small signal, Maximum power consumption: 500 mW, Length: 2.9mm, Infineon OptiMOS (TM) Dual power MOSFET

Ulasan Produk

Tidak ada ulasan